missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Insert for Shell Vial

Catalog No. 111011049
Change view
Click to view available options
Volume (Metric):
0.05 mL
Material:
Glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Material
111011049 0.05 mL Glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011049 Supplier MilliporeSigma™ Supelco™ Supplier No. 27408

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allow for maximum sample recovery and easier sample removal

  • When used in conjunction with autosampler vials, these allow for maximum sample recovery and easier sample removal.
  • Vial inserts (0.1 mL, clear glass conical (with bottom spring), 5 x 36 mm) allow the use of smaller sample volumes with standard autosampler vials.
  • Inserts should be chosen based on the inner diameter of the vial neck.

Specifications

Diameter (Metric) Inner 4.6 mm
Diameter (Metric) Outer 6 mm
Material Glass
Volume (Metric) 0.05 mL
No. per Pack 100
Base Style Conical
Height (Metric) 25 mm
Product Type Bottom Spring