missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Inlet Liner, Straight Design (Unpacked)

Catalog No. 111020938
Change view
Click to view available options
Quantity:
1 Ea.
25 Pk.
5 Pk.
Diameter (Metric) Inner:
0.75 mm
1.5 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner
111020938 1 Ea. 0.75 mm
111020834 5 Pk. 0.75 mm
111020762 25 Pk. 0.75 mm
111008698 25 Pk. 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 111020938 Supplier MilliporeSigma™ Supelco™ Supplier No. 2637501

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Agilent (5890, 6890, and 7890), Finnigan (9001GCQ), and Varian (CP-1177 Injector)

  • Limits sample degradation, improves vaporization, and correctly positions the syringe needle
  • Incorrect choice of an inlet liner causes higher potential of peak tailing and mass discrimination
  • Liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample
  • Suitable for making a connection between sample introduction and GC columns
  • Direct type has narrow bore which sustains a high linear velocity through the injection port
  • Diminishes band broadening and transferring all the samples to column, flash vaporization

Specifications

Product Type Inlet Liner
Description Straight Design
For Use With (Application) Solid Phase Microextraction (SPME)
Packing Material None
Length (Metric) 78.5 mm
Quantity 1 Ea.
Diameter (Metric) Inner 0.75 mm
Diameter (Metric) Outer 6.5 mm
For Use With (Equipment) Agilent (5890, 6890, and 7890), Finnigan (9001 GCQ), and Varian (CP-1177 Injector)
Liner Material Borosilicate Glass