missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Inlet Liner, Straight Design (Unpacked)

For use with Agilent (5890, 6890, and 7890), Finnigan (9001GCQ), and Varian (CP-1177 Injector)

Supplier:  MilliporeSigma™ Supelco™ 2637525

 View more versions of this product

Catalog No. 111020762


Only null left

Description

Description

  • Limits sample degradation, improves vaporization, and correctly positions the syringe needle
  • Incorrect choice of an inlet liner causes higher potential of peak tailing and mass discrimination
  • Liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample
  • Suitable for making a connection between sample introduction and GC columns
  • Direct type has narrow bore which sustains a high linear velocity through the injection port
  • Diminishes band broadening and transferring all the samples to column, flash vaporization
Specifications

Chemical Identifiers

Straight Design
None
Solid Phase Microextraction (SPME)
78.5 mm
Inlet Liner
Agilent (5890, 6890, and 7890), Finnigan (9001 GCQ), and Varian (CP-1177 Injector)

Specifications

None
78.5 mm
Solid Phase Microextraction (SPME)
Straight Design
6.5 mm
Glass
25 Pk.
Inlet Liner
Silanized
0.75 mm
Agilent (5890, 6890, and 7890), Finnigan (9001 GCQ), and Varian (CP-1177 Injector)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions