missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Inlet Liner, Straight Design (Unpacked)
For use with Agilent (5890, 6890, and 7890), Finnigan (9001GCQ), and Varian (CP-1177 Injector)
Supplier: MilliporeSigma™ Supelco™ 2051725
Description
- Limits sample degradation, improves vaporization, and correctly positions the syringe needle
- Incorrect choice of an inlet liner causes higher potential of peak tailing and mass discrimination
- Liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample
- Suitable for making a connection between sample introduction and GC columns
- Direct type has narrow bore which sustains a high linear velocity through the injection port
- Diminishes band broadening and transferring all the samples to column, flash vaporization
Chemical Identifiers
| Straight Design | |
| None | |
| Solid Phase Microextraction (SPME) |
| 78.5 mm | |
| Inlet Liner | |
| Agilent (5890, 6890, and 7890), Finnigan (9001 GCQ), and Varian (CP-1177 Injector) |
Specifications
| None | |
| 78.5 mm | |
| Inlet Liner | |
| Solid Phase Microextraction (SPME) | |
| 6.3 mm | |
| Glass |
| 25 Pk. | |
| Silanized | |
| Straight Design | |
| 1.5 mm | |
| Agilent (5890, 6890, and 7890), Finnigan (9001 GCQ), and Varian (CP-1177 Injector) |