missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Inlet Liner, Straight Design (Unpacked)
Description
- Incorrect choice of an inlet liner causes higher potential of peak tailing and mass discrimination
- Liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample
- Suitable for making a connection between sample introduction and GC columns
- Direct type has narrow bore which sustains a high linear velocity through the injection port
- Diminishes band broadening and transferring all the samples to column, flash vaporization
Specifications
Specifications
| Product Type | Inlet Liner |
| Description | Straight Design |
| Deactivation | Silanized |
| For Use With (Application) | Solid Phase Microextraction (SPME) |
| Packing Material | None |
| Length (Metric) | 92 mm |
| Quantity | 5 Pk. |
| Diameter (Metric) Inner | 0.75 mm |
| Diameter (Metric) Outer | 6.35 mm |
| For Use With (Equipment) | PerkinElmer Auto System, Model 9000 Split/Splitless Capillary Injector |
| Show More |