missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Inlet Liner, Straight Design (Unpacked)

Catalog No. 111004528
Change view
Click to view available options
For Use With (Equipment):
PerkinElmer Auto System, Model 9000 Split/Splitless Capillary Injector
PerkinElmer Programmed Split/Splitless (PSS)
Quantity:
5 Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Quantity
111004528 PerkinElmer Programmed Split/Splitless (PSS) 5 Pk.
111010517 PerkinElmer Auto System, Model 9000 Split/Splitless Capillary Injector 5 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111004528 Supplier MilliporeSigma™ Supelco™ Supplier No. 2631405

The prime functions of the inlet liner are to limit sample degradation, improve vaporization, and to correctly position the syringe needle

  • Incorrect choice of an inlet liner causes higher potential of peak tailing and mass discrimination
  • Liner volume is recommended to be larger than the amount of sample injected by syringe so as to avoid any reaction with the sample
  • Suitable for making a connection between sample introduction and GC columns
  • Direct type has narrow bore which sustains a high linear velocity through the injection port
  • Diminishes band broadening and transferring all the samples to column, flash vaporization

Specifications

Packing Material None
Quantity 5 Pk.
Length (Metric) 86 mm
Product Type Inlet Liner
Deactivation Silanized
Description Straight Design
For Use With (Application) Trace Analytes
Diameter (Metric) Inner 1 mm
Diameter (Metric) Outer 4 mm
For Use With (Equipment) PerkinElmer Programmed Split/Splitless (PSS)
Liner Material Glass
Show More Show Less