missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Inlet Liner: Split/Splitless Type, Straight Design (Wool Packed)
Specifications
Specifications
| Quantity | 5 Pk. |
| Length (Metric) | 78.5 mm |
| Product Type | Inlet Liner |
| Packing Material | Wool |
| Deactivation | Silanized |
| Description | Split/Splitless Type, Straight Design |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Agilent 5890/6890/7890, Finnigan 9001 GCQ, Varian CP-1177 Injector |
| Liner Material | Glass |