missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Inlet Liner O-Ring
Can be used with inlet temperatures up to 350°C without sticking or fragmenting
Supplier: MilliporeSigma™ Supelco™ 21004U
Description
- High temperature, fluorocarbon O-ring
- Fits 6.3 mm O.D. (split) and 6.5 mm O.D. (splitless) capillary liners
- Can be used with any 1/4 in. O.D. capillary liner that uses an O-ring
- Superior replacement for Viton O-rings
Chemical Identifiers
| Configured for Capillary Inlet Liner | |
| O-Ring | |
| 350°C | |
| 6.35 mm |
Specifications
| 350°C | |
| Configured for Capillary Inlet Liner | |
| 6.35 mm |
| 30/Cs | |
| O-Ring |