Learn More
- Home
- Products
- Chromatography Supplies
- Chromatography Port Injection Liners
- Thermo Scientific™ LinerGOLD™ GC Liners
Thermo Scientific™ LinerGOLD™ GC Liners
Catalog No. 453T4999| Catalog No. | Diameter (Metric) Inner | Length (Metric) | Quantity | Product Type |
|---|---|---|---|---|
| 453T4999 | 5 mm | 105 mm | 25 | Splitless FocusLiner |
| 45322044 | 2 mm | 120 mm | 2 | PTV Siltek Metal Liner |
| 45322046 | 1 mm | 120 mm | 2 | PTV Siltek Metal Liner |
| 45350030 | 5 mm | 105 mm | 5 | Split Straight Liner |
| 45350031 | 3 mm | 105 mm | 5 | Split Straight Liner |
| 45350033 | 5 mm | 105 mm | 5 | Splitless Straight Liner |
| 45352054 | 1 mm | 120 mm | 5 | PTV Straight Liner |
| 45352057 | 2 mm | 120 mm | 5 | PTV Straight Liner |
| 45352060 | 2 mm | 120 mm | 5 | PTV Liner, Sintered Lining |
| 45352062 | 1 mm | 120 mm | 5 | PTV Liner, Three Baffles |
| 45352083 | 0.75 mm | 105 mm | 5 | PTV Split/Splitless Straight Liner |
| 453T1905 | 5 mm | 105 mm | 5 | Split FocusLiner |
| 453T2120 | 2 mm | 120 mm | 5 | PTV Baffle Liner (Siltek) |
| 453T2895 | 5 mm | 105 mm | 5 | Splitless FocusLiner |
| 453T2999 | 5 mm | 105 mm | 5 | Splitless FocusLiner for 50 mm Needle |
| 453T4895 | 5 mm | 105 mm | - | Splitless FocusLiner |
| 45322056 | 2 mm | 120 mm | 2 | PTV Siltek Metal Liner, Wool |
| 45350032 | 3 mm | 105 mm | 5 | Splitless Straight Liner |
| 03151665 | 4 mm | 78.5 mm | 5 | Precision Liner |
| 03151668 | 1 mm | 78.5 mm | 5 | Direct Straight Liner |
| 03151650 | 4 mm | 78.5 mm | 5 | Split/Splitless Liner |
| 03151653 | 4 mm | 78.5 mm | 5 | Split/Splitless Straight Liner |
| 03151656 | 4 mm | 78.5 mm | 5 | Splitless Liner, Single Taper |
| 03151659 | 4 mm | 78.5 mm | 5 | Splitless Liner, Single Taper, Wool |
| 03151662 | 4 mm | 78.5 mm | 5 | Splitless Liner, Double Taper |
| 03151683 | 5 mm | 105 mm | 5 | Precision Liner |
| 03151666 | 4 mm | 78.5 mm | 25 | Precision Liner |
| 03151651 | 4 mm | 78.5 mm | 25 | Split/Splitless Liner |
| 03151657 | 4 mm | 78.5 mm | 25 | Splitless Liner, Single Taper |
| 03151663 | 4 mm | 78.5 mm | 25 | Splitless Liner, Double Taper |
| 03151660 | 4 mm | 78.5 mm | 25 | Splitless Liner, Single Taper, Wool |
| 03151689 | 2 mm | 120 mm | 5 | PTV Liner, Concentric Baffles |
| 03151686 | 5 mm | 105 mm | 5 | Splitless Precision Liner |
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
Use the gold-standard Thermo Scientific™ LinerGOLD™ GC Liners for consistently high accuracy, sensitivity, and precision in your gas chromatography (GC) analysis.
Use the gold standard in GC liner performance and consistency. LinerGOLD GC Liners provide enhanced inertness, leading to increased accuracy, sensitivity, and precision in your gas chromatography (GC) analysis. These injection port liners deliver:
- Increased accuracy and sensitivity in analysis, preventing the loss of sensitive compounds in analysis
- Lower detection limits when analyzing active and sensitive compounds
- Excellent reproducibility gives confidence in your results from liner to liner
- Consistently high level of performance time after time
LinerGOLD GC liners are manufactured and tested to ensure that you have confidence with every liner that it installed onto your GC system.
Specifications
Specifications
| Product Type | Splitless FocusLiner |
| Packing Material | Quartz Wool |
| Length (Metric) | 105 mm |
| Quantity | 25 |
| Diameter (Metric) Inner | 5 mm |
| For Use With (Equipment) | Thermo Scientific Instruments |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.