missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ LinerGOLD™ GC Liners

Catalog No. 45352057
Change view
Click to view available options
Diameter (Metric) Inner:
0.75 mm
1 mm
2 mm
3 mm
4 mm
5 mm
Length (Metric):
78.5 mm
105 mm
120 mm
Quantity:
2
25
5
Product Type:
Direct Straight Liner
Precision Liner
PTV Baffle Liner (Siltek)
PTV Liner, Concentric Baffles
PTV Liner, Sintered Lining
PTV Liner, Three Baffles
PTV Siltek Metal Liner
PTV Siltek Metal Liner, Wool
PTV Split/Splitless Straight Liner
PTV Straight Liner
Split FocusLiner
Split Straight Liner
Split/Splitless Liner
Split/Splitless Straight Liner
Splitless FocusLiner
Splitless FocusLiner for 50 mm Needle
Splitless Liner, Double Taper
Splitless Liner, Single Taper
Splitless Liner, Single Taper, Wool
Splitless Precision Liner
Splitless Straight Liner
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric) Quantity Product Type
45352057 2 mm 120 mm 5 PTV Straight Liner
45322044 2 mm 120 mm 2 PTV Siltek Metal Liner
45322046 1 mm 120 mm 2 PTV Siltek Metal Liner
45350030 5 mm 105 mm 5 Split Straight Liner
45350031 3 mm 105 mm 5 Split Straight Liner
45350033 5 mm 105 mm 5 Splitless Straight Liner
45352054 1 mm 120 mm 5 PTV Straight Liner
45352060 2 mm 120 mm 5 PTV Liner, Sintered Lining
45352062 1 mm 120 mm 5 PTV Liner, Three Baffles
45352083 0.75 mm 105 mm 5 PTV Split/Splitless Straight Liner
453T1905 5 mm 105 mm 5 Split FocusLiner
453T2120 2 mm 120 mm 5 PTV Baffle Liner (Siltek)
453T2895 5 mm 105 mm 5 Splitless FocusLiner
453T2999 5 mm 105 mm 5 Splitless FocusLiner for 50 mm Needle
453T4895 5 mm 105 mm - Splitless FocusLiner
453T4999 5 mm 105 mm 25 Splitless FocusLiner
45322056 2 mm 120 mm 2 PTV Siltek Metal Liner, Wool
45350032 3 mm 105 mm 5 Splitless Straight Liner
03151665 4 mm 78.5 mm 5 Precision Liner
03151668 1 mm 78.5 mm 5 Direct Straight Liner
03151650 4 mm 78.5 mm 5 Split/Splitless Liner
03151653 4 mm 78.5 mm 5 Split/Splitless Straight Liner
03151656 4 mm 78.5 mm 5 Splitless Liner, Single Taper
03151659 4 mm 78.5 mm 5 Splitless Liner, Single Taper, Wool
03151662 4 mm 78.5 mm 5 Splitless Liner, Double Taper
03151683 5 mm 105 mm 5 Precision Liner
03151666 4 mm 78.5 mm 25 Precision Liner
03151651 4 mm 78.5 mm 25 Split/Splitless Liner
03151657 4 mm 78.5 mm 25 Splitless Liner, Single Taper
03151663 4 mm 78.5 mm 25 Splitless Liner, Double Taper
03151660 4 mm 78.5 mm 25 Splitless Liner, Single Taper, Wool
03151689 2 mm 120 mm 5 PTV Liner, Concentric Baffles
03151686 5 mm 105 mm 5 Splitless Precision Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
Catalog No. 45352057 Supplier Thermo Scientific™ Supplier No. 45352057
Only null left

Use the gold-standard Thermo Scientific™ LinerGOLD™ GC Liners for consistently high accuracy, sensitivity, and precision in your gas chromatography (GC) analysis.

Use the gold standard in GC liner performance and consistency. LinerGOLD GC Liners provide enhanced inertness, leading to increased accuracy, sensitivity, and precision in your gas chromatography (GC) analysis. These injection port liners deliver:

  • Increased accuracy and sensitivity in analysis, preventing the loss of sensitive compounds in analysis
  • Lower detection limits when analyzing active and sensitive compounds
  • Excellent reproducibility gives confidence in your results from liner to liner
  • Consistently high level of performance time after time

LinerGOLD GC liners are manufactured and tested to ensure that you have confidence with every liner that is installed onto your GC system.

Specifications

Product Type PTV Straight Liner
Packing Material None
Length (Metric) 120 mm
Quantity 5
Diameter (Metric) Inner 2 mm
Diameter (Metric) Outer 2.75 mm
For Use With (Equipment) Thermo Scientific Instruments

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.