missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Injection Port Liners for GC Instruments

Use these standard deactivated injection port liners to optimize performance of Thermo Scientific and Agilent GC instruments.

Supplier:  Thermo Scientific™ 453A2265

 View more versions of this product

Catalog No. 453A2265


Only null left

Description

Description

Optimize the performance of Thermo Scientific™ and Agilent™ GC systems with our specifically designed Thermo Scientific™ Injection Port Liners for Agilent instruments. Highly deactivated and produced to exacting tolerances, these injection liners ensure exceptional reproducibility.

  • Highly deactivated borosilicate glass
  • Quartz wool packing material
  • ID × OD × L: 4 × 6.3 × 78.5mm
Specifications

Chemical Identifiers

78.5 mm
6.3 mm

Specifications

Split
Split Straight Liner
5
6.3 mm
Highly Deactivated Borosilicate Glass
78.5 mm
Quartz Wool
4 mm
Thermo Scientific TRACE 1300/1600 series and Agilent GC instruments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.