missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Industrial Evaporating Flask
Evaporating Flasks, ideal for the distillation of solvents, for use with industrial rotary evaporators. BUCHI Evaporating Flasks offer high chemical resistance against acids, alkalis, and organic substances.
Supplier: BUCHI 027468
Description
- Exclusive use of DURAN™ borosilicate glass 3.3
- Temperature range from -40°C to 200°C
- Resistant against a temperature shock of 120°C (Max)
- 150 mm Flange
Chemical Identifiers
| Clear | |
| Evaporating Flask | |
| R-220 Pro, R-220 Essential, and R-220 EX Rotary Evaporators |
| Borosilicate Glass (3.3) | |
| Solvent Distillation | |
| 150 mm |
Specifications
| Clear | |
| Evaporating Flask | |
| R-220 Pro, R-220 Essential, and R-220 EX Rotary Evaporators | |
| 150 mm |
| Borosilicate Glass (3.3) | |
| Solvent Distillation | |
| 20 L |