missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Industrial Evaporating Flask
Description
- Exclusive use of DURAN™ borosilicate glass 3.3
- Temperature range from -40°C to 200°C
- Resistant against a temperature shock of 120°C (Max)
- 150 mm Flange
Specifications
Specifications
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| Type | Evaporating Flask |
| For Use With (Application) | Solvent Distillation |
| For Use With (Equipment) | R-220 Pro, R-220 Essential, and R-220 EX Rotary Evaporators |
| Volume (Metric) | 6 L |
| Diameter (Metric) | 150 mm |