missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Troemner™ Individual Analytical Precision Weights, Class 2
Designed for your most demanding weighing applications
Description
Low magnetic susceptibility, uniform consistency and high resistance to corrosion. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.
- Used in extremely stable environments
- 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
- 1g to 5kg are two-piece construction with handling knob
- Surfaces are polished to a perfect, mirror like finish
- Appropriate for calibrating high-precision top loading balances with a readability as low as 0.01 g to 0.001g
- Weights 1mg through 2kg are supplied in a high quality polycarbonate case
Certifications
A NIST/NVLAP™ weight calibration certificate or traceable certificate may be purchased to meet all of your ISO™, GLP, GMP, FDA, or nuclear requirements
Specifications
| One Piece Metric Analytical Sheet Weight | |
| Stainless Steel | |
| 7.95g/cm3 at 20°C | |
| Flat with one end turned up for easy handling | |
| Each |
| ASTM Class 2 | |
| 10 mg | |
| 10 mg | |
| Polycarbonate case | |
| 1 |