missing translation for 'onlineSavingsMsg'
Learn More

Troemner™ Individual Analytical Precision Weights, Class 2

Catalog No. 022172A
Change view
Click to view available options
Mass:
1 mg
5 mg
10 mg
100 mg
200 mg
300 mg
500 mg
1 g
3 g
10 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Mass
022172A 1 g
022173F 500 mg
02214023 300 mg
022174A 1 mg
022173A 10 mg
022172G 100 g
0221578 200 g
02214027 2 kg
022174C 5 mg
022173E 200 mg
02214024 3 g
022172F 50 g
022172D 10 g
02214026 1 kg
022173D 100 mg
02214028 5 kg
02214025 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 022172A
Only null left

Designed for your most demanding weighing applications

Low magnetic susceptibility, uniform consistency and high resistance to corrosion. Analytical Precision Weights meet or exceed specifications as defined in the ANSI/ASTM E617 standard.

  • Used in extremely stable environments
  • 1mg to 500mg weights are one-piece construction with no adjusting cavity with one end turned up for easy handling
  • 1g to 5kg are two-piece construction with handling knob
  • Surfaces are polished to a perfect, mirror like finish
  • Appropriate for calibrating high-precision top loading balances with a readability as low as 0.01 g to 0.001g
  • Weights 1mg through 2kg are supplied in a high quality polycarbonate case

Certifications

A NIST/NVLAP™ weight calibration certificate or traceable certificate may be purchased to meet all of your ISO™, GLP, GMP, FDA, or nuclear requirements

Specifications

Product Type Two-Piece Metric Analytical Weight
Classification ASTM Class 2
Material Stainless Steel
Weight (Metric) 1 g
Density 7.95g/cm3 at 20°C
Mass 1 g
Shape Cylindrical with Handling Knob
Includes Polycarbonate case
Quantity Each
Packaging Quantity 1