missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Incubating Shaker

Catalog No. 021061039
Change view
Click to view available options
Orbit:
3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
021061039 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 021061039 Supplier OHAUS™ Supplier No. 30391931

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

OHAUS™ Incubating Shakers are designed to incubate samples from 10° below ambient to 65°C depending on the model

  • Holds up to four standard or deep well plates
  • LED displays with touchpad controls for temperature, speed and time
  • Opaque lid
  • Timer with audible alarm
  • Speed ramping feature and spill resistant design

Specifications

Orbit 3 mm
Speed Range 100 to 1200 rpm
Electrical Requirements 110 V
Temperature Range (Metric) 5°C to 65°C
Holds Microplates, Microtube Racks
Temperature Range (English) 41°F to 149°F
Temperature Resolution ±2%
Temperature Uniformity ±0.5 at 37°C
Height (Metric) 31.4 cm
Length (English) Platform 11 in.
Length (Metric) 54 cm
Length (Metric) Platform 27.9 cm
Width (English) Platform 7.75 in.
Width (Metric) 31.8 cm
Width (Metric) Platform 19.7 cm
Controller Type Digital
Model ISLDMPHDGL
Includes 3-Wire Cord/Plug
No. of Positions 4 Microplates/2 Microtube Racks
Timer Range 1 sec. to 160 hr.
Show More Show Less