missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Incubating/Cooling Shaker

Catalog No. 01922346
Change view
Click to view available options
Orbit:
3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
01922346 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01922346 Supplier OHAUS™ Supplier No. 30391945

missing translation for 'validMainframeMsg'

OHAUS Incubating/Cooling Shaker are designed to incubate samples from 10° below ambient to 65°C

  • Featuring touchpad controls with easy-to-read, independent LED displays for temperature, speed and time
  • Microprocessor control provides consistent uniform shaking action
  • Heats to 65° C and cools to 10° C below ambient
  • LED displays for temperature, speed and time
  • Calibration mode for temperature

Specifications

Orbit 3 mm
Speed Range 100 to 1200 rpm (Microplates), 100 to 600 rpm (Modular Blocks)
Electrical Requirements 110 V
Voltage 120 V
Temperature Range (Metric) Ambient -10° to 65°C
Holds 2 Microplates or 2 Modular Blocks
Product Type Incubating/Cooling Shaker
Temperature Range (English) 14°F to 149°F
Temperature Resolution ±2%
Temperature Uniformity ±0.5°C at 37°C
Height (Metric) 34.3 cm
Length (Metric) 49.5 cm
Width (Metric) 48.3 cm
Controller Type Digital
Model ISICMBCDG
For Use With (Equipment) 2 microplates/2 modular blocks
Includes 3 wire cord and plug, adapter bracket for modular blocks
Timer Range 1 sec. to 160 hr.
Show More Show Less