missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ In-flow Safety Cans
Description
- Made of high density polyethylene
- Equipped with a required self-closing fill/pour spout with stainless steel flame arrester
- Two quick-disconnect fittings: one polypropylene for venting, and one stainless steel to handle the solvent in-flow
- Stainless steel disconnect includes 1/8 in. OD (1/16 in.ID) and 1/16 in. OD (1/32 in. ID) compression fittings
Specifications
Specifications
| Certifications/Compliance | FM, NFPA, OSHA |
| Product Type | Safety Can |
| Capacity (English) | 2 gal. |
| Capacity (Metric) | 8 L |
| Color | White |
| Material | Polyethylene |
| Includes | Self Closing Fill/Pour Spout |
| Shape | Round |
| Height (English) | 14.75 in. |
| Height (Metric) | 37.4 cm |
| Show More |