missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Impacto™ Fingerless Anti-Vibration Nylon Gloves with Grain Leather Tool Grip
VEP padding in the palm, thumb webbing, and index finger protects users from cumulative trauma caused by constant tool gripping.
Supplier: Impacto™ 50220110042
Description
- Fingerless leather glove with stretchy nylon back
- Soft grain leather palm cover for longer wear
- Impact and shock absorbing VEP padding in the palm, between the thumb, and on the index finger
- Thumb web area is protected from cumulative trauma such as bruising from gripping tools
- Provides protection from impact, vibration, and abrasion
- Ideal for use with hand tools and power tools
Specifications
| Nylon | |
| Right | |
| Tool Gloves | |
| Fingerless | |
| Open | |
| 9 in. |
| Blue, Yellow | |
| Grain Leather | |
| Large | |
| Construction, DIY Home Improvement | |
| 502-20 | |
| 23 cm |