missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Impacto™ Fingerless Anti-Vibration Nylon Gloves with Grain Leather Tool Grip
Description
- Fingerless leather glove with stretchy nylon back
- Soft grain leather palm cover for longer wear
- Impact and shock absorbing VEP padding in the palm, between the thumb, and on the index finger
- Thumb web area is protected from cumulative trauma such as bruising from gripping tools
- Provides protection from impact, vibration, and abrasion
- Ideal for use with hand tools and power tools
Specifications
Specifications
| Back Material | Nylon |
| Color | Blue, Yellow |
| Hand | Right |
| Material | Grain Leather |
| Product Type | Tool Gloves |
| Size | Small |
| Finger Style | Fingerless |
| For Use With (Application) | Construction, DIY Home Improvement |
| Glove Cuff Style | Open |
| Series | 502-20 |
| Show More |