missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma Immobilon™-NC Transfer Membrane

Catalog No. p-200104856
Change view
Click to view available options
Dimensions (L x W):
10.94 yd. x 3.35 in.
2.76 x 3.31 in. (7 x 8.4 cm)
3.35 x 5.31 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
HATF07850 2.76 x 3.31 in. (7 x 8.4 cm)
HATF08130 3.35 x 5.31 in.
HATF85R 10.94 yd. x 3.35 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. HATF07850 Supplier MilliporeSigma Supplier No. HATF07850
Only null left

Triton-free, mixed cellulose esters transfer membrane.

Immobilon™-NC (HATF) membrane is composed of a mixed cellulose esters matrix.

Specifications

Filter Type Membrane Filter
Format Sheet
Material MCE
Pore Size 0.45 μm
Quantity 50 Sheets/Pk.
Type Nitocellulose Transfer Membrane
Dimensions (L x W) 2.76 x 3.31 in. (7 x 8.4 cm)