missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Immobilon™-FL PVDF Membranes

Designed specifically for Western blots and protein sequencing. Immobilon™-FL PVDF Transfer Membranes are plain surfaced with 0.45 μm pores and have lower background fluorescence than other membranes. Available in 10 and 20 cm squares and a 3.75 m roll.

Supplier:  MilliporeSigma™ IPFL10100

 View more versions of this product

Catalog No. IPFL10100


Only null left

Description

Description

  • The first transfer membrane optimized for fluorescence applications
  • Extremely low background improves sensitivity of all fluorescence detection protocols
  • Compatible with all commonly used fluorescent probes at all excitation and emission wavelengths
  • Ideal for multiplexing and chemifluorescence applications
Specifications

Specifications

10 cm
Fluorescence, Chemifluorescence, Chromogenic, Chemiluminescence
IPFL
3.9 in.
PVDF
0.45 μm
10 cm
White
10 Sheets
Sheet
3.9 in.
10 x 10 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.