Learn More
Invitrogen™ iGlow™ White Sample Tray
Description
The Invitrogen iGlow White Imaging Tray is a sample tray designed for exclusive use with the iGlow Gel Documentation system during White LED light source applications. This tray represents one component of a three-tray system that includes UV and blue light variants, each corresponding to specific LED light sources within the imager. Upon insertion into the iGlow, the trays are recognized by the instrument, which automatically activates the corresponding imaging options. This tray is required for all visible protein gel applications on the iGlow Gel Documentation System.
Features:
- Automatic Tray Recognition: Sensors built-in to the iGlow sample drawer automatically recognize which tray is installed, reducing the potential for user error.
- User-Friendly Design: Large locating pins make it easy to properly install the sample trays, enabling consistent sample imaging.
- Easy to Clean: Compatible with 70% ethanol or IPA cleaning solutions, the white tray is easy to keep clean from sample to sample.
Precision Positioning
The White sample tray incorporates three large notches that work in conjunction with corresponding locating pins to enable proper tray alignment in the imaging system for consistent results. Integrated sensors in the iGlow system automatically recognize the tray when inserted and activate the corresponding imaging controls, reducing potential for user error.
Advanced Transillumination for Enhanced Sample Visualization
The White tray is placed above the imager's transillumination LED array. In that position the tray filters and distributes the light, facilitating uniform illumination across the field of view and high sample visibility for visible protein gel applications.
Sample Compatibility
The White tray supports a range of commonly used protein gel stains, including Coomassie Blue, Silver stain and more. When combined with the other sample trays, this flexibility enables researchers to use a single platform for a variety of different gel imaging techniques.
Specifications
Specifications
| For Use With (Equipment) | iGlow Gel Documentation System |
| Dimensions | 14 x 21 cm |
| For Use With (Application) | Protein Gel Imaging |
| Product Line | iGlow |
| Color | White |
| Product Type | Gel Documentation Kit |
| Quantity | 1 Ea. |
| Display Type | None |
For Research Use Only. Not for use in diagnostic procedures.