Learn More
Invitrogen™ iGlow™ Blue Sample Tray
Description
The Invitrogen iGlow Blue Imaging Tray is a sample tray designed for exclusive use with the iGlow Gel Documentation system during Blue LED light source applications. This tray represents one component of a three-tray system that includes UV and white light variants, each corresponding to specific LED light sources within the imager. Upon insertion into the iGlow, the trays are recognized by the instrument, which automatically activates the corresponding imaging options. This tray is required for all Blue applications on the iGlow Gel Documentation System.
Features:
- Automatic Tray Recognition: Sensors built-in to the iGlow sample drawer automatically recognize which tray is installed, reducing the potential for user error.
- User-Friendly Design: Large locating pins make it easy to properly install the sample trays, enabling consistent sample imaging.
- Easy to Clean: Compatible with 70% ethanol or IPA cleaning solutions, the Blue tray is easy to keep clean from sample to sample.
Precision Positioning
The Blue sample tray incorporates three large notches that work in conjunction with corresponding locating pins to enable proper tray alignment in the imaging system for consistent results. Integrated sensors in the iGlow system automatically recognize the tray when inserted and activate the corresponding imaging controls, reducing potential for user error.
Advanced Transillumination for Enhanced Sample Visualization
The Blue tray is placed above the imager's transillumination LED array. In that position the tray filters and distributes the light, facilitating uniform illumination across the field of view and high sample visibility for fluorescent detection applications.
Sample Compatibility
The Blue tray supports a wide range of commonly used DNA and protein gel stains, including SYBR Safe, SYBR Gold, SYBR Green, Ethidium Bromide, SYPRO Ruby, SYPRO Red, Coomassie Orange, Flamingo and more. This flexibility enables researchers to use a single platform for a variety of different gel imaging techniques.
Specifications
Specifications
| For Use With (Equipment) | iGlow Gel Documentation System |
| Dimensions | 14 x 21 cm |
| For Use With (Application) | DNA Gel Imaging |
| Product Line | iGlow |
| Color | Blue |
| Product Type | Gel Documentation Kit |
| Quantity | 1 Ea. |
| Display Type | None |
For Research Use Only. Not for use in diagnostic procedures.