missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Calibration Standard 4 For ICP/MS, SPEX CertiPrep™
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
| Analyte | Concentration |
|---|---|
| B | 10μg/mL |
| Ge | 10μg/mL |
| Mo | 10μg/mL |
| Nb | 10μg/mL |
| P | 10μg/mL |
| Re | 10μg/mL |
| S | 10μg/mL |
| Si | 10μg/mL |
| Ta | 10μg/mL |
| Ti | 10μg/mL |
| W | 10μg/mL |
| Zr | 10μg/mL |
Certifications
Accredited by A2LA for ISO/IEC 17025 and ISO/IEC Guide 34 and certified by UL-DQS to ISO 9001
Compliance
GHS/OSHA Complaint
Specifications
Specifications
| Chemical Name or Material | Multi-Element Solution 4 |
| Packaging | Triple-leached LDPE bottle |
| Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
| Technique | ICP-MS |
| For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
| Solution Type | Standard Solution |
| Type | ICP/ICP-MS Standard |
| Solvent or Matrix | H2O/Tr. HF/Tr. HNO3 |
| Quantity | 125 mL |
| Grade | ICP/ICP-MS |
| Show More |
Product intended for laboratory use only