missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ iBright CL750 Imaging System
Description
- 9.1 MP cooled CCD camera: high sensitivity and dynamic range to help enable the detection of subtle differences in samples
- Smart Exposure technology: provides rapid determination of optimal exposure time to help minimize the need to repeat exposures to acquire the desired signal
- Simple interface: clear layout of functions and features combined with a 12.1 inch capacitive touchscreen for a smooth imaging experience
- 22.5 x 18.0 cm field of view: large field of view for high-throughput imaging (image up to four mini or two midi blots at a time)
- Green LED-based transilluminator: effectively excite popular DNA dyes such as ethidium bromide and Invitrogen SYBR Green dyes with an alternative to UV-based transilluminators
- Flexible connectivity: export captured images via ethernet connection, Wi-Fi (with optional accessory), USB, or directly to Connect cloud-based platform
- Multiple image analysis options: perform densitometry, quantitation, and normalization directly using the on-instrument software, or for more in-depth analysis use iBright Analysis Software (available in both desktop and cloud-based versions)
Spécifications
Spécifications
| For Use With (Application) | Chemiluminescent western blots, nucleic acid stained gels, colorimetric stained protein gels and western blots |
| Voltage | 110 to 240 VAC |
| Includes | iBright CL750 Imaging System, Power Cord, Quick Reference Card, White Transilluminator Screen, Sample Blot, Sample Stage, Safe Imager Viewing Glasses |
| Size | 68 x 38 x 60 cm (L x W x H) |
| Quantity | 1 |
| Wavelength | Green LED (470 to 550 nm) transilluminator |
| Amperage | 10 A |
| Color | White |
| Product Type | Imaging System |
Research Use Only