missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ iBright™ CL750 Imaging System DFS Item

Capture western blot and gel images and analyze data efficiently and easily with the Invitrogen iBright CL750 Imaging System.

Supplier:  Invitrogen™ A44116

Catalog No. A44116

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Capture western blot and gel images and analyze data efficiently and easily with the Invitrogen iBright CL750 Imaging System. This system supports basic imaging applications associated with chemiluminescent western blots, as well as fluorescent stained nucleic acid gels, fluorescent stained protein gels, and colorimetric stained protein gels.

For expanded functionality, we also offer the more powerful iBright FL1500 Imaging System (Cat No. A44115). The iBright CL1500 Imaging System supports the main imaging applications associated with chemiluminescent and colorimetric western blots, as well as fluorescent stained nucleic acid gels, fluorescent stained protein gels, colorimetric stained protein gels, and colorimetric membrane stains. The iBright FL1500 Imaging System features the same imaging capabilities as the iBright CL1500 Imaging System, but also offers fluorescent western blot imaging capability.

Features of the iBright CL750 Imaging System:

  • 9.1 MP cooled CCD camera—high sensitivity and dynamic range to help enable the detection of subtle differences in samples
  • Smart Exposure technology—provides rapid determination of optimal exposure time to help minimize the need to repeat exposures to acquire the desired signal
  • High Dynamic Range imaging*—Smart Range HDR combines optimized short and long exposures into a single HDR image to capture an extended linear dynamic range and providing high-quality non-saturated data for improved quantitation
  • Simple interface—clear layout of functions and features combined with a 12.1-inch capacitive touchscreen for a smooth imaging experience
  • 22.5 x 18.0-cm field of view—large field of view for high-throughput imaging (image up to four mini or two midi blots at a time)
  • Green LED-based transilluminator—effectively excite popular DNA dyes such as ethidium bromide and SYBR Green dyes with an alternative to UV-based transilluminators
  • Expanded imaging applications*—capture and analyze visible, chemiluminescent or fluorescent stained colonies on single- or multi-well cell culture plates using the optimized imaging channels and onboard analysis workflows
  • Flexible connectivity—export captured images via ethernet connection, Wi-Fi (with optional accessory), USB, or directly to our Connect cloud-based platform
  • Multiple image analysis options—perform densitometry, quantitation, and normalization directly using the on-instrument software, or for more in-depth analysis use iBright Analysis Software (available in both desktop and cloud-based versions)

*Certain functions are made available through firmware. Ensure your system is running the most up to date firmware version.

Specifications

Specifications

1 Year Warranty
iBA Analysis Software
Imaging Sample Blot, Preinstalled filter sets, Safe Imager Viewing Glasses, White Screen for stained SDS-PAGE gel analysis, iBright Imager Quick Start Guide
Image formats: G2i (proprietary), TIFF, JPG, PNG, PDF
22.5 cm x 18.0 cm (WxD)
Chemiluminescent Western Blot Imaging
Imaging System
9.1 MP
CCD
68 x 38 x 60 cm
50 kg (110 lb.)
Room Temperature
iBright
1 system
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.