missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IBI Scientific™ Belly Dancer Shaker Accessory, Platforms
Accessories for use with Belly Dancer shakers
$846.96
| Catalog Number | Mfr. No. | Product Type | Dimensions (L x W) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Dimensions (L x W) | Price | Quantity & Availability | ||||
|
15455106
|
IBI Scientific™
ACCAA0002 |
Extension platform | 18 x 18 in. (45.72 x 45.72 cm) |
Each for $846.96
|
|
||||
|
15455105
|
IBI Scientific™
ACCAA0001 |
Second story platform | 12 x 12 in. (30.48 x 30.48 cm) |
Each for $846.96
|
|
||||
Description
Second Story Platform (ACCAA0001):
- Made from acrylic
- Doubles the platform capacity of the Belly Dancer shaker
- Easy to install
- With four 4.5 in. (11.4cm) aluminum spacers legs and non-skid removable mat
- Size: 12 x 12 in. (30.4 x 30.4cm)
- Made from acrylic
- Increases the platform capacity of the Belly Dancer by 225%
- Includes a non-skid removable mat
- Size: 18 x 18 in. (45 x 45cm)
Specifications
| Acrylic | |
| Belly dancer shaker |