missing translation for 'onlineSavingsMsg'
Learn More

IBI Scientific™ Belly Dancer Shaker Accessory, Platforms

Catalog No. 15455105
Change view
Click to view available options
Product Type:
Extension platform
Second story platform
Dimensions (L x W):
12 x 12 in. (30.48 x 30.48 cm)
18 x 18 in. (45.72 x 45.72 cm)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (L x W)
15455105 Second story platform 12 x 12 in. (30.48 x 30.48 cm)
15455106 Extension platform 18 x 18 in. (45.72 x 45.72 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15455105 Supplier IBI Scientific™ Supplier No. ACCAA0001
Only null left

Accessories for use with Belly Dancer shakers

Second Story Platform (ACCAA0001):

  • Made from acrylic
  • Doubles the platform capacity of the Belly Dancer shaker
  • Easy to install
  • With four 4.5 in. (11.4cm) aluminum spacers legs and non-skid removable mat
  • Size: 12 x 12 in. (30.4 x 30.4cm)
Extension Platform (ACCAA0002):
  • Made from acrylic
  • Increases the platform capacity of the Belly Dancer by 225%
  • Includes a non-skid removable mat
  • Size: 18 x 18 in. (45 x 45cm)

Specifications

Product Type Second story platform
Material Acrylic
Dimensions (L x W) 12 x 12 in. (30.48 x 30.48 cm)
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (Metric) 30.48 cm
For Use With (Equipment) Belly dancer shaker