missing translation for 'onlineSavingsMsg'
Learn More

IBI Scientific™ Belly Button™ Orbital Platform Shaker

Catalog No. 15453260
Change view
Click to view available options
Orbit:
1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Orbit
15453260 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15453260 Supplier IBI Scientific™ Supplier No. BBUAAUV1S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compact liquid agitation shaker can be used in incubators, refrigerators, and on a crowded benchtop

  • Provides a wide range of agitation conditions from extremely gentle to vigorous
  • Uses an orbiting platform, flexibly anchored at four corners to create a motion that is an extremely effective combination of rocking platform mixer and orbital shaker
  • 7 × 7 in. (18 × 18cm) acrylic, open-sided platform
  • 1 in. (2.5cm) orbital throw
  • Adjustable speed controls from 0 to 100rpm
  • Variable pitch control from flat to 8° 5 lb. (2.25kg) load capacity
  • Brushless, long-lived, 12V motor runs quietly
  • Chemical-resistant stainless-steel and anodized aluminum housing with powder-coated finish
  • Removable, nonskid mat stabilizes loads while processing
  • Operates in ambient temperatures of 0° to 60°C
  • Can be used in CO2, high humidity, or dry incubators

Order Info

Overall dimensions: 8L x 8W x 4.75 in.H (20 x 20 x 12cm); For 100/240V 50/60Hz

Certifications

CE Marked Belly Button shaker (BBUAAUV1S)

Specifications

Orbit 1 in.
Speed Range 0 to 100 rpm
Electrical Requirements 115/240 V, 50/60 Hz
Temperature Range (Metric) 0°C to 60°C
Dimensions (L x W) 8 x 8 in.
Dimensions (LxW) Platform 7 x 7 in.
Height (English) 5.25 in.
Shipping Weight (English) 7 lb.
Weight (English) 5 lb.
Humidity Range Up to 97%
Motor Type Brushless 12VDC
Show More Show Less