missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i7100 Industrial Label Printer, Peel Model
Brady™ Industrial Label Printer Peel Model is a reliable, heavy-duty and high-accuracy label printer
$5,706.17
Specifications
| Product Type | Printer |
|---|---|
| Color | Blue, Gray |
| Display Type | Color Touchscreen |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
Includes: Printer;2 ribbon takeup cores (1in. dia); LabelMark 6 Label Creation Software; USB cable;Power cord (U.S. type B plug); Owners manual (English); Product CD w/driver, config/settings manual, owners manual in other languages
| Catalog Number | Mfr. No. | Print Speed | Resolution | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Print Speed | Resolution | Price | Quantity & Availability | ||||
|
11878530
|
Brady™
149045 |
11.8 in./sec. | 300 dpi |
Each for $5,706.17
|
|
||||
|
11878532
|
Brady™
149053 |
5.9 in./sec. | 600 dpi |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Print on the widest range of materials with confidence, including difficult to print materials
- Peel configuration automatically peels labels from the liner
- Prints ultra-sharp on labels as small as 0.125 in. with high accuracy
- Designed to print thousands of labels per day, everyday
- Ships with LabelMark 6 Label Creation Software with built-in templates for fixed text or free-form label design options
Service Plan
Brady™ Workstation;Labelmark™ Software; Windows Based Driver for Third Party Software Use
Warranty
5 Years
Specifications
| Printer | |
| Color Touchscreen | |
| Plastic | |
| 15 in. | |
| Brady™ Workstation; Labelmark™ Software;Windows Based Driver for Third Party Software Use | |
| 5 Years |
| Blue, Gray | |
| Brady Labels | |
| Direct Thermal, Thermal Transfer | |
| 256 MB RAM,SD Flash Memory Card Reader | |
| PC Connect, Peripheral Mode | |
| 100 to 240 V, 50 to 60 Hz |