missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i7100 Industrial Label Printer, Peel Model
Brady™ Industrial Label Printer Peel Model is a reliable, heavy-duty and high-accuracy label printer
Supplier: Brady™ 149045
Includes: Printer;2 ribbon takeup cores (1in. dia); LabelMark 6 Label Creation Software; USB cable;Power cord (U.S. type B plug); Owners manual (English); Product CD w/driver, config/settings manual, owners manual in other languages
Description
- Print on the widest range of materials with confidence, including difficult to print materials
- Peel configuration automatically peels labels from the liner
- Prints ultra-sharp on labels as small as 0.125 in. with high accuracy
- Designed to print thousands of labels per day, everyday
- Ships with LabelMark 6 Label Creation Software with built-in templates for fixed text or free-form label design options
Service Plan
Brady™ Workstation;Labelmark™ Software; Windows Based Driver for Third Party Software Use
Warranty
5 Years
Chemical Identifiers
| Printer | |
| Color Touchscreen | |
| Plastic | |
| 15 in. | |
| Brady™ Workstation; Labelmark™ Software;Windows Based Driver for Third Party Software Use | |
| 5 Years |
| Blue, Gray | |
| Brady Labels | |
| Direct Thermal, Thermal Transfer | |
| 256 MB RAM,SD Flash Memory Card Reader | |
| PC Connect, Peripheral Mode | |
| 100 to 240 V, 50 to 60 Hz |
Specifications
| Printer | |
| Color Touchscreen | |
| Plastic | |
| 15 in. | |
| 256 MB RAM,SD Flash Memory Card Reader | |
| 300 dpi | |
| PC Connect, Peripheral Mode | |
| 100 to 240 V, 50 to 60 Hz |
| Blue, Gray | |
| Brady Labels | |
| Direct Thermal, Thermal Transfer | |
| Printer; 2 ribbon takeup cores (1in. dia); LabelMark 6 Label Creation Software; USB cable;Power cord (U.S. type B plug); Owners manual (English); Product CD w/driver, config/settings manual, owners manual in other languages | |
| 11.8 in./sec. | |
| Brady™ Workstation; Labelmark™ Software;Windows Based Driver for Third Party Software Use | |
| 5 Years |