Learn More
Thermo Scientific™ HyperSep™ Retain AX Cartridges
Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX SPE Cartridges.
Supplier: Thermo Scientific™ 60107405
Description
Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with quaternary amine functional groups. Their use in SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.
Widely used in forensic and clinical analysis of THC and its metabolites, Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.- High, consistent recoveries
- Ideal for large samples
- Fast and easy sample preparation and method development
- Reproducible, reliable sample preparation in a traditional format
- pH stable 0 to 14
- Available in a wide range of chemistries and bed weights
Chemical Identifiers
| Retention of Acidic Analytes | |
| 30 to 50 μm | |
| HyperSep Quaternary Amine-Modified Polystyrene DVB |
| Thermo Scientific HyperSep-96 System | |
| HyperSep | |
| Solid Phase Extraction Cartridge |
Specifications
| 3 mL | |
| 500 mg | |
| Thermo Scientific HyperSep-96 System | |
| HyperSep | |
| Solid Phase Extraction Cartridge | |
| Pack of 50 |
| Bed weight 500 mg; Column volume 3 mL | |
| Retention of Acidic Analytes | |
| 30 to 50 μm | |
| HyperSep Quaternary Amine-Modified Polystyrene DVB | |
| 3 mL |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.