missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ HyperSep™ Retain AX Cartridges

Catalog No. p-4524405
Change view
Click to view available options
Bed Weight:
30 mg
60 mg
100 mg
150 mg
200 mg
500 mg
1000 mg
2000 mg
Column Capacity (Metric):
1 mL
3 mL
6 mL
15 mL
25 mL
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight Column Capacity (Metric)
03150645 30 mg 1 mL
03150647 60 mg 3 mL
03150648 200 mg 3 mL
03150649 500 mg 3 mL
03150650 500 mg 6 mL
60107407 100 mg 6 mL
60107408 60 mg 6 mL
60107411 150 mg 6 mL
60107412 200 mg 6 mL
60107414 2000 mg 25 mL
60107415 1000 mg 25 mL
60107417 100 mg 15 mL
60107419 500 mg 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 03150645 Supplier Thermo Scientific™ Supplier No. 60107401
Only null left

Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX SPE Cartridges.

Achieve superior recoveries for acidic analytes with Thermo Scientific™ HyperSep™ Retain AX Cartridges, packed with a high capacity, high purity, highly porous polystyrene DVB material partially modified with quaternary amine functional groups. Their use in SPE sample preparation can significantly enhance the robustness and reliability of many biological, pharmaceutical, forensic and environmental applications.

Widely used in forensic and clinical analysis of THC and its metabolites, Hypersep Retain SPE cartridges conform to industry standard configurations and allow efficient routine processing by vacuum, positive pressure or centrifugation.
  • High, consistent recoveries
  • Ideal for large samples
  • Fast and easy sample preparation and method development
  • Reproducible, reliable sample preparation in a traditional format
  • pH stable 0 to 14
  • Available in a wide range of chemistries and bed weights
For Use With: The Thermo Scientific™ HyperSep-96™ System

Specifications

Column Capacity (Metric) 1 mL
Description Bed weight 30 mg; Column volume 1 mL
Bed Weight 30 mg
For Use With (Application) Retention of Acidic Analytes
For Use With (Equipment) Thermo Scientific HyperSep-96 System
Particle Size 30 to 50 μm
Product Line HyperSep
Sorbent HyperSep Quaternary Amine-Modified Polystyrene DVB
Type Solid Phase Extraction Cartridge
Volume (Metric) 1 mL
Quantity Pack of 100
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.