missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-731 Seamless Light Duty Liner Gloves, INTERCEPT™ Technology
Light Duty 18 gauge seamless liners provide enhanced flexibility and tactility.
Supplier: Ansell 11731110
Description
- Provides enhanced range of motion and fingertip sensitivity
- Thin PU coating provides high dexterity with high abrasion resistance (EN level 4)
- Coating color masks and hides dirt
- Also available in vendor pack
Specifications
| ANSI 3 | |
| Knit | |
| Gray, White | |
| Specific | |
| HPPE, Fiberglass, Nylon, Spandex, Polyurethane | |
| 11 | |
| Assembly, inspection, press injection molding, fastening components, applying finish to materials, handling incoming goods | |
| Knit | |
| 11731110 | |
| HyFlex™ 11-731 | |
| 21.2 cm |
| CE, EN 420:2003 + A1:2009; Category II | |
| Polyurethane | |
| ANSI A2 | |
| No | |
| Cut-resistant Gloves | |
| EN 388:4X42B, EN 388:4342 | |
| Gray | |
| Fiberglass, HPPE, Nylon, Spandex | |
| 12 Pairs/Bag, 12 Bags/Cs. | |
| 8.3 in. |