missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-731 Seamless Light Duty Liner Gloves, INTERCEPT™ Technology

Catalog No. p-7162785
Change view
Click to view available options
Size:
10
11
6
7
8
9
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19050081A 6
19050081B 7
19050081C 8
19050081D 9
19050081E 10
19050081F 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19050081A Supplier Ansell Supplier No. 11731060
Only null left

Light Duty 18 gauge seamless liners provide enhanced flexibility and tactility.

  • Provides enhanced range of motion and fingertip sensitivity
  • Thin PU coating provides high dexterity with high abrasion resistance (EN level 4)
  • Coating color masks and hides dirt
  • Also available in vendor pack

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Gray, White
Cut Resistance Rating ANSI A2
Hand Specific
Latex Free No
Material HPPE, Fiberglass, Nylon, Spandex, Polyurethane
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:4X42B, EN 388:4342
For Use With (Application) Assembly, inspection, press injection molding, fastening components, applying finish to materials, handling incoming goods
Glove Cuff Color Gray
Glove Cuff Style Knit
Liner Material Fiberglass, HPPE, Nylon, Spandex
Model 11731060
Quantity 12 Pairs/Bag, 12 Bags/Cs.
Series HyFlex™ 11-731
Length (English) 8.3 in.
Length (Metric) 21.2 cm
Show More Show Less