missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-511 Medium Duty Cut-Resistant Gloves With Intercept Technology™
Exclusive Intercept Technology with aramid fiber stretch armor protection provides workers with the ability to handle sharp parts and knives with confidence in light oil or dry applications.
$274.44 - $274.44
Specifications
| ANSI Abrasion Rating | ANSI 4 |
|---|---|
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Construction | Knit |
| Coating Material | Nitrile Foam |
| Color | Green, Yellow |
| Catalog Number | Mfr. No. | Size | Glove Cuff Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Glove Cuff Color | Price | Quantity | ||||
|
19-152-006
|
Ansell
1151111060 |
6 | Purple |
Dozen of 12 Each for $274.44
Case of 12 Dozen for $3,192.00
|
|
||||
|
19-152-007
|
Ansell
1151111070 |
7 | Red |
Dozen of 12 Each for $274.44
Case of 12 Dozen for $3,192.00
|
|
||||
|
19-152-008
|
Ansell
1151111080 |
8 | Yellow |
Dozen of 12 Each for $274.44
Case of 12 Dozen for $3,192.00
|
|
||||
Description
Ideal for door and wood framing, glass installation, handling small sharp parts, knife handling, maintenance operations, paper slitting, sheet metal press, and small part stamping
- Intercept Technology yarn
- 100% silicone and latex free reduces product contamination and skin sensitivity
- Redesigned finger length for greater comfort, dexterity, wear and flexibility
- Enhanced Cuff Overedging (ECO) provides more elasticity in cuff area for donning and doffing
- Proprietary nitrile foam technology provides increased wear in thumb crotch and palm area
- Patented Knitted Variable Stitch Design (KVSD) provides improved fit by releasing tension in high stress zones of the glove
Specifications
| ANSI 4 | |
| Knit | |
| Green, Yellow | |
| Yes | |
| EN 388:4343D, EN 388:4442 | |
| Knit | |
| HyFlex™ 11-511 | |
| 22.5 cm |
| EN 420:2003 + A1:2009 | |
| Nitrile Foam | |
| ANSI A5 | |
| Cut-resistant Gloves | |
| Automotive, metal fabrication | |
| Aramid Fiber, Spandex, Stainless Steel | |
| 8.8 in. |