missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-511 Medium Duty Cut-Resistant Gloves With Intercept Technology™
Description
Ideal for door and wood framing, glass installation, handling small sharp parts, knife handling, maintenance operations, paper slitting, sheet metal press, and small part stamping
- Intercept Technology yarn
- 100% silicone and latex free reduces product contamination and skin sensitivity
- Redesigned finger length for greater comfort, dexterity, wear and flexibility
- Enhanced Cuff Overedging (ECO) provides more elasticity in cuff area for donning and doffing
- Proprietary nitrile foam technology provides increased wear in thumb crotch and palm area
- Patented Knitted Variable Stitch Design (KVSD) provides improved fit by releasing tension in high stress zones of the glove
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Construction | Knit |
| Coating Material | Nitrile Foam |
| Color | Green, Yellow |
| Cut Resistance Rating | ANSI A5 |
| Latex Free | Yes |
| Product Type | Cut-resistant Gloves |
| Size | 8 |
| EN388 Standard | EN 388:4343D, EN 388:4442 |
| Show More |