missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11543
Gloves designed with INTERCEPT™ Cut Resistance Technology for improved workplace safety.
Supplier: Ansell™ 11543110
Description
Enhanced protection: Designed with INTERCEPT™ Cut Resistance Technology, these nitrile-coated gloves meet EN ISO F/ANSI A7 cut protection standards, for improved workplace safety.
- Assured heat resistance: HyFlex™ 11-543 industrial safety gloves satisfy EN 407 contact heat level 1 requirements, enabling them to withstand heat up to 100°C or 212°F for at least 15 seconds
- Improved durability: Featuring FORTIX™ Abrasion Resistance Technology, these HyFlex™ gloves offer excellent abrasion resistance than the previous generation, with a dirt-masking design further extending glove life
- Reduced surface defect risks: HyFlex™ 11-543 industrial work gloves are also silicone-free, preventing contaminant transfer to metal before painting
Specifications
| Knit | |
| Black | |
| Specific | |
| Cut-resistant Gloves | |
| Unisex | |
| Lined |
| Nitrile | |
| ANSI A7 | |
| Yes | |
| 11 | |
| Knit | |
| Straight |