missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-801 Foam Nitrile Coated Nylon Gloves
Foam nitrile coated gloves offer an improved design that is up to 30% more breathable to enhance user comfort. The dark colored liner is suitable for slightly dirty or oily environments.
Supplier: Ansell 1180111110
Description
- Dark colored liner is well suited for slightly dirty or oily environments
- Foam nitrile coating is up to 30% more breathable for increased user comfort
- Proprietary washing process efficiently extracts impurities to deliver a cleaner, more comfortable glove
- Independently certified as skin friendly by the Oeko-Tex™ testing & certification system
- No transfer of silicone contaminants to metal parts prior to painting
Specifications
| ANSI 3 | |
| Nitrile Foam | |
| ANSI A1 | |
| Specific | |
| Nylon | |
| 11 | |
| Knit | |
| 15 |
| Palm | |
| Gray | |
| No Texture | |
| Yes | |
| Dip-coated Gloves | |
| Automotive, Machinery/Equipment, Metal Fabrication, and Chemical Handling | |
| 11-801 |