missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HYFLEX™ 11-755 Cut-Resistant Gloves
HYFLEX™ 11-755 Ultralight ANSI A5/EN ISO E-level cut-resistant gloves with touchscreen compatibility.
$2,124.19 - $2,124.19
Specifications
| Certifications/Compliance | ANSI ABR 4, ANSI Cut A5, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020 |
|---|---|
| Coated Area | Palm |
| Construction | Knit |
| Cuff Material | HPPE, Tungsten, Spandex, Polyester |
| Description | Heightened defenses: Designed with INTERCEPT™ Cut Resistance Technology, and achieving ANSI A5/EN ISO E standards for cut resistance, HyFlex™ 11-755 industrial gloves guard against lacerations and prevent common workplace injuries. |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-103-088
|
Ansell
11755100 |
10 |
N/A
|
|
|||||
Description
- ANSI A5/EN ISO E cut protection: 4x greater cut resistance
- Ultralight formulation: All-day comfort and dexterity ensured
- Touchscreen-compatible design: Improved productivity and safety
Specifications
| ANSI ABR 4, ANSI Cut A5, Dermatologically Tested, Ecovadis label, EN 388:2016 +A1:2018, EN ISO 21420:2020 | |
| Knit | |
| Heightened defenses: Designed with INTERCEPT™ Cut Resistance Technology, and achieving ANSI A5/EN ISO E standards for cut resistance, HyFlex™ 11-755 industrial gloves guard against lacerations and prevent common workplace injuries. | |
| Gray | |
| Specific | |
| HPPE | |
| EN388:3X41E | |
| Unisex | |
| Knit | |
| Knit Lining | |
| 12 Pairs/Bag, 12 Bags/Carton | |
| 88.5 to 112.2 in. |
| Palm | |
| HPPE, Tungsten, Spandex, Polyester | |
| Polyurethane | |
| ANSI A5 | |
| Yes | |
| Mechanical Protection Gloves | |
| Assembly and inspection of components, Picking, fastening components, Final assembly, Applying finish to materials, products | |
| Gray | |
| HPPE, Tungsten, Spandex, Polyester | |
| 11-755 | |
| 18 | |
| 225 to 285 cm |