missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-754 Glove
The ultralight ANSI/ISEA 105-2024 CUT A4 and EN ISO D gloves with touchscreen compatibility.
Supplier: Ansell 11754110
Description
Key Features and Benefits
- ANSI/ISEA 105-2024 CUT A4 and EN ISO D protection: 3x greater cut resistance
- Ultralight formulation: All-day comfort and dexterity ensured
- Touchscreen-compatible design. For optimized productivity and safety versus ANSI/ISEA 105-2024 CUT A2 and EN ISO B
Description
- Heightened defenses: Developed with INTERCEPT™ Cut Resistance Technology, HyFlex™ 11-754 industrial gloves meet ANSI/ISEA 105-2024 CUT A4 and EN ISO D standards, guarding against lacerations and preventing common workplace injuries
- Enhanced tactile sensitivity: Palm-dipped, with nylon liner, these PU-coated gloves benefit from advanced tactile sensitivity and touchscreen compatibility
- Elevated comfort:Ultra-lightweight and fitted to natural hand contours, HyFlex™ 11-754 PPE gloves elicit minimal hand fatigue
- Improved dexterity: These polyurethane gloves' ultralight design also increases flexibility and everyday ease of use
- Certified skin-friendliness: HyFlex™ 11-754 industrial working gloves are Dermatest™ -approved for skin-friendliness
Specifications
| ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A4, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN ISO 21420:2020 | |
| Nylon, Spandex, Stainless steel | |
| Gray | |
| Specific | |
| Nylon, Spandex, Stainless Steel Fiber, Polyurethane | |
| 11 | |
| Assembly and Inspection of Components, Picking, Fastening Components, Final Assembly, Applying Finish to Materials | |
| Gray | |
| Rough | |
| Knit Lining | |
| ANSI/ISEA 105-16 Level 2 | |
| 18 | |
| 22.5 to 28.5 cm |
| Knit | |
| Polyurethane | |
| ANSI A4 | |
| Yes | |
| Cut-resistant Gloves | |
| EN 388:2016 +A1:2018, EN ISO 21420:2020 | |
| Unisex | |
| Knit | |
| Nylon, Spandex, Stainless steel | |
| Case | |
| Winged with Yoke | |
| 8.9 to 11.2 in. |