missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-754 Glove

Catalog No. p-200104863
Change view
Click to view available options
Size:
10
11
12
6
7
8
9
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17010917 6
17010918 7
17010919 8
17010920 9
17010921 10
17010922 11
17010923 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 17010917 Supplier Ansell Supplier No. 11754060
Only null left

The ultralight ANSI/ISEA 105-2024 CUT A4 and EN ISO D gloves with touchscreen compatibility.

Key Features and Benefits

  • ANSI/ISEA 105-2024 CUT A4 and EN ISO D protection: 3x greater cut resistance
  • Ultralight formulation: All-day comfort and dexterity ensured
  • Touchscreen-compatible design. For optimized productivity and safety versus ANSI/ISEA 105-2024 CUT A2 and EN ISO B

Description

  • Heightened defenses: Developed with INTERCEPT™ Cut Resistance Technology, HyFlex™ 11-754 industrial gloves meet ANSI/ISEA 105-2024 CUT A4 and EN ISO D standards, guarding against lacerations and preventing common workplace injuries
  • Enhanced tactile sensitivity: Palm-dipped, with nylon liner, these PU-coated gloves benefit from advanced tactile sensitivity and touchscreen compatibility
  • Elevated comfort:Ultra-lightweight and fitted to natural hand contours, HyFlex™ 11-754 PPE gloves elicit minimal hand fatigue
  • Improved dexterity: These polyurethane gloves' ultralight design also increases flexibility and everyday ease of use
  • Certified skin-friendliness: HyFlex™ 11-754 industrial working gloves are Dermatest™ -approved for skin-friendliness

Specifications

Certifications/Compliance ANSI/ISEA 105-2024 ABR Level 4, ANSI/ISEA 105-2024 Cut Level A4, ANSI/ISEA 105-2024 PUN Level 2, EN 388:2016 +A1:2018, EN ISO 21420:2020
Construction Knit
Cuff Material Nylon, Spandex, Stainless steel
Coating Material Polyurethane
Color Gray
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material Nylon, Spandex, Stainless Steel Fiber, Polyurethane
Product Type Cut-resistant Gloves
Size 6
EN388 Standard EN 388:2016 +A1:2018, EN ISO 21420:2020
For Use With (Application) Assembly and Inspection of Components, Picking, Fastening Components, Final Assembly, Applying Finish to Materials
Gender Unisex
Glove Cuff Color Gray
Glove Cuff Style Knit
Grip Design Rough
Liner Material Nylon, Spandex, Stainless steel
Lining Knit Lining
Packaging Type Case
Puncture Rating ANSI/ISEA 105-16 Level 2
Thumb Style Winged with Yoke
Yarn Gauge 18
Length (English) 8.9 to 11.2 in.
Length (Metric) 22.5 to 28.5 cm
Show More Show Less