missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-571 Nitrile Industrial Gloves, Palm-Coated

The Hyflex™ 11-571 is the lightest ISO D/ ANSI A4-rated cut resistant glove offering 20% greater durability, providing enhanced comfort in abrasive conditions.

Supplier:  Ansell 11571080

 View more versions of this product

Catalog No. 17033199



Only null left
Explore available promotions

Description

Description

  • Ultra-lightweight design
  • Increased Durability for Extended Use: Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer lasting handling in abrasive conditions (Compared to previous technology versions)
  • Heightened defenses: Developed with INTERCEPT™ Cut Resistance Technology using Next Generation HPPE single yarn, HyFlex™ 11-571 safety gloves achieve EN ISO D / ANSI A4 standards for cut resistance providing 2x more cut protection (Versus similar gloves made of standard HPPE yarn)
  • Touchscreen Compatible/ ESD: Allows the wearer to work multiple touchscreen devices while keeping gloves on
Specifications

Specifications

ANSI ABR 4, ANSI Cut A4, Ecovadis label, EN ISO 21420:2020, EN 16350:2014, EN 388:2016 +A1:2018, Food Contact, OEKO-TEX™ Hohenstein, Dermatologically Tested
Knit
Gray
Specific
HPPE, Carbon, Nylon, Spandex
8
Unisex
HPPE, Carbon, Nylon, Spandex
15-gauge
Palm
Nitrile
ANSI A4
Yes
Industrial Gloves
EN 388:2016 +A1:2018
Knit
11571
205 to 272 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions