missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-571 Nitrile Industrial Gloves, Palm-Coated
GREENER_CHOICE

Catalog No. p-7229011
Change view
Click to view available options
Size:
10
11
12
5
6
7
8
9
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17033196 5
17033197 6
17033198 7
17033199 8
17033200 9
17033201 10
17033202 11
17033203 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17033196 Supplier Ansell Supplier No. 11571050
Only null left

The Hyflex™ 11-571 is the lightest ISO D/ ANSI A4-rated cut resistant glove offering 20% greater durability, providing enhanced comfort in abrasive conditions.

  • Ultra-lightweight design
  • Increased Durability for Extended Use: Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer lasting handling in abrasive conditions (Compared to previous technology versions)
  • Heightened defenses: Developed with INTERCEPT™ Cut Resistance Technology using Next Generation HPPE single yarn, HyFlex™ 11-571 safety gloves achieve EN ISO D / ANSI A4 standards for cut resistance providing 2x more cut protection (Versus similar gloves made of standard HPPE yarn)
  • Touchscreen Compatible/ ESD: Allows the wearer to work multiple touchscreen devices while keeping gloves on

Specifications

Certifications/Compliance ANSI ABR 4, ANSI Cut A4, Ecovadis label, EN ISO 21420:2020, EN 16350:2014, EN 388:2016 +A1:2018, Food Contact, OEKO-TEX™ Hohenstein, Dermatologically Tested
Coated Area Palm
Construction Knit
Coating Material Nitrile
Color Gray
Cut Resistance Rating ANSI A4
Hand Specific
Latex Free Yes
Material HPPE, Carbon, Nylon, Spandex
Product Type Industrial Gloves
Size 5
EN388 Standard EN 388:2016 +A1:2018
Gender Unisex
Glove Cuff Style Knit
Liner Material HPPE, Carbon, Nylon, Spandex
Model 11571
Yarn Gauge 15-gauge
Length (Metric) 205 to 272 mm
Show More Show Less