missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-571 Nitrile Industrial Gloves, Palm-Coated
The Hyflex™ 11-571 is the lightest ISO D/ ANSI A4-rated cut resistant glove offering 20% greater durability, providing enhanced comfort in abrasive conditions.
Supplier: Ansell 11571060
Description
- Ultra-lightweight design
- Increased Durability for Extended Use: Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer lasting handling in abrasive conditions (Compared to previous technology versions)
- Heightened defenses: Developed with INTERCEPT™ Cut Resistance Technology using Next Generation HPPE single yarn, HyFlex™ 11-571 safety gloves achieve EN ISO D / ANSI A4 standards for cut resistance providing 2x more cut protection (Versus similar gloves made of standard HPPE yarn)
- Touchscreen Compatible/ ESD: Allows the wearer to work multiple touchscreen devices while keeping gloves on
Specifications
| ANSI ABR 4, ANSI Cut A4, Ecovadis label, EN ISO 21420:2020, EN 16350:2014, EN 388:2016 +A1:2018, Food Contact, OEKO-TEX™ Hohenstein, Dermatologically Tested | |
| Knit | |
| Gray | |
| Specific | |
| HPPE, Carbon, Nylon, Spandex | |
| 6 | |
| Unisex | |
| HPPE, Carbon, Nylon, Spandex | |
| 15-gauge |
| Palm | |
| Nitrile | |
| ANSI A4 | |
| Yes | |
| Industrial Gloves | |
| EN 388:2016 +A1:2018 | |
| Knit | |
| 11571 | |
| 205 to 272 mm |