missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-550 Cut-Resistant Nitrile-Coated Gloves, INTERCEPT™ Technology
Medium duty industrial gloves are designed for dry or slightly oily applications where workers need cut protection, and in some cases, protection from intermittent contact heat.
$1051.97 - $1051.97
Specifications
| ANSI Abrasion Rating | ANSI 4 |
|---|---|
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III, EN 407 |
| Construction | Knit |
| Coating Material | Nitrile Foam |
| Color | Green, Black |
| Catalog Number | Mfr. No. | Size | Glove Cuff Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Glove Cuff Color | Price | Quantity | ||||
|
19-010-364
|
Ansell
11550060 |
6 | Purple |
Case of 144 Each for $1,051.97
|
|
||||
|
19-010-365
|
Ansell
11550070 |
7 | Red |
Case of 144 Each for $1,051.97
|
|
||||
|
19-010-366
|
Ansell
11550080 |
8 | Yellow |
Case of 144 Each for $1,051.97
|
|
||||
|
19-010-367
|
Ansell
11550090 |
9 | Brown |
Case of 144 Each for $1,051.97
|
|
||||
|
19-010-368
|
Ansell
11550100 |
10 | Black |
Case of 144 Each for $1,051.97
|
|
||||
|
19-010-369
|
Ansell
11550110 |
11 | Blue |
Case of 144 Each for $1,051.97
|
|
||||
Description
- Comfort and dexterity
- INTERCEPT Technology for enhanced cut protection (ANSI Cut Level A2)
- Protection from nuisance nicks and abrasion
- Foam nitrile coating channels away oil from the surface of the gloves, providing a secure grip in light oil applications
- Soil masking black palm coating for extended product use
Specifications
| ANSI 4 | |
| Knit | |
| Green, Black | |
| Specific | |
| Aramid Fiber, Nylon, Nitrile | |
| EN 388:4X21B | |
| Knit | |
| 12 Pairs/Bag, 12 Bags/Cs. | |
| 7.8 in. |
| EN 420:2003 + A1:2009; Category III, EN 407 | |
| Nitrile Foam | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| General assembly, general maintenance, inspection, light assembly of oil-coated pieces, material handling, plastics injection and molding | |
| Aramid Fiber, Nylon, Spandex | |
| HyFlex™ 11-550 | |
| 19.6 cm |