missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-550 Cut-Resistant Nitrile-Coated Gloves, INTERCEPT™ Technology
Medium duty industrial gloves are designed for dry or slightly oily applications where workers need cut protection, and in some cases, protection from intermittent contact heat.
Supplier: Ansell 11550080
Description
- Comfort and dexterity
- INTERCEPT Technology for enhanced cut protection (ANSI Cut Level A2)
- Protection from nuisance nicks and abrasion
- Foam nitrile coating channels away oil from the surface of the gloves, providing a secure grip in light oil applications
- Soil masking black palm coating for extended product use
Specifications
| ANSI 4 | |
| Knit | |
| Green, Black | |
| Specific | |
| Aramid Fiber, Nylon, Nitrile | |
| 8 | |
| General assembly, general maintenance, inspection, light assembly of oil-coated pieces, material handling, plastics injection and molding | |
| Knit | |
| 11550080 | |
| HyFlex™ 11-550 | |
| 19.6 cm |
| EN 420:2003 + A1:2009; Category III, EN 407 | |
| Nitrile Foam | |
| ANSI A2 | |
| Yes | |
| Cut-resistant Gloves | |
| EN 388:4X21B | |
| Yellow | |
| Aramid Fiber, Nylon, Spandex | |
| 12 Pairs/Bag, 12 Bags/Cs. | |
| 7.8 in. |