missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-290 High Cut Compression Sleeve
The HyFlex™ 11-290 High Cut Compression Sleeve provides contact heat and high cut protection while maintaining a comfortable ergonomic design.
$530.78 - $530.78
Specifications
| Construction | Knitted |
|---|---|
| Product Type | Cut-protection Sleeves |
| Material | Para-aramid, Stainless Steel, Polyamide, Spandex |
| Color | Dark Blue |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-000-427
|
Ansell
11290180N |
Narrow |
Case of 30 Each for $530.78
|
|
|||||
Description
- Features Intercept™ technology to provide higher cut protection (ANSI Cut Level A5/ISO Cut Level E)
- Provieds contact heat protection (EN407 Level 1)
- Enhances arm movement, boosts blood circulation, and stabilises arm muscles to help prevent injuries (DIN SPEC 4868)
- Ergonomic design ensures a perfect fit throughout the working day
- Integrated elbow pad protects against impact
- Available in two versions: Wide & Narrow
- Fiberglass free
Specifications
| Knitted | |
| Para-aramid, Stainless Steel, Polyamide, Spandex | |
| Non-sterile | |
| Elastic Ends | |
| ANSI A5 | |
| Washing Temperature 104°F (40°C) | |
| 11-290 | |
| ISO Cut Level E, EN407 Level 1, DIN SPEC 4868 | |
| 45 cm |
| Cut-protection Sleeves | |
| Dark Blue | |
| Reusable | |
| Seamless | |
| Knit | |
| Yes | |
| ANSI CUT A5, ANSI ABR 3 | |
| 18 in. |