missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-290 High Cut Compression Sleeve
GREENER_CHOICE

Catalog No. 17000427
Change view
Click to view available options
Size:
Narrow
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17000427 Narrow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17000427 Supplier Ansell Supplier No. 11290180N

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The HyFlex™ 11-290 High Cut Compression Sleeve provides contact heat and high cut protection while maintaining a comfortable ergonomic design.

  • Features Intercept™ technology to provide higher cut protection (ANSI Cut Level A5/ISO Cut Level E)
  • Provieds contact heat protection (EN407 Level 1)
  • Enhances arm movement, boosts blood circulation, and stabilises arm muscles to help prevent injuries (DIN SPEC 4868)
  • Ergonomic design ensures a perfect fit throughout the working day
  • Integrated elbow pad protects against impact
  • Available in two versions: Wide & Narrow
  • Fiberglass free

Specifications

Product Type Cut-protection Sleeves
Construction Knitted
Size Narrow
Material Para-aramid, Stainless Steel, Polyamide, Spandex
Color Dark Blue
Sterility Non-sterile
Disposable Reusable
Closure Type Elastic Ends
Seam Type Seamless
Cut Resistance Rating ANSI A5
Cuff Style Knit
Cleaning Procedure Washing Temperature 104°F (40°C)
Latex Free Yes
Model 11-290
Certifications/Compliance ANSI CUT A5, ANSI ABR 3
Certifications/Compliance (Europe) ISO Cut Level E, EN407 Level 1, DIN SPEC 4868
Length (English) 18 in.
Length (Metric) 45 cm
Show More Show Less